£20.49
Ex VAT
£24.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
The Slice® 10596 Manual Seam Ripper offers a choice of three pre-set blade positions: fully retracted, partially extended, and fully extended. Its replaceable blade is chemically inert, never rusts, and lasts up to 11 times longer than a comparable steel blade. The installed finger-friendly® blade is safe to the touch and easy to clean so it won't stain thread or fabric. Constructed of durable reinforced nylon, the lightweight handle is designed for comfortable, easy use and features a lanyard hole to keep your 10596 close by while you're working. No extra tools are needed to change the blade.
Features and benefits
• Finger-friendly® blade is the only safety blade on the market
• Automatic spring-loaded retraction for additional safeguarding
• Performs like a hook utility knife on light materials such as film
• Durable reinforced nylon handle built for industrial use
• Slim design for comfort and versatility
• Suitable for left- and right-handed workers
Typical applications
• Warehouses
• Stockrooms
• Postrooms
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Textiles |
EAN | 8951421059790 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10597 |
Type | Safety Knife |
UNSPSC Code | 27111503 |