noscriptFacom Standard Screwdriver Slotted 3mm x 75mm AT3x75 | Cromwell Tools

Facom

Standard Screwdriver Slotted 3mm x 75mm

SKU:

FAC5725844H

MPN:

AT3x75

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (6)

    Product Details

    These Protwist® Screwdrivers allow you to transmit more torque and provides fast screwing speed. They feature a natural grip to give excellent comfort, a soft polyurethane zone, polyamide core for high resistance to impact, stress, abrasion and chemical agents. The screwdrivers have AN/ANF drive heads for slotted heads screws. The machined blades and round shank allows you to reach into recesses. Available in a range of sizes, each product possesses a matte chrome blad and a hardened black tip.


    Features and benefits
    • Round shank allows for access in holes to reach even recessed bolts
    • Extra-long shank allows for use in difficult and restricted areas
    • Inline Hardening Process ensures up to +100% Tip Life and +100% Bar Strength for maximum durability
    • Handle material improves user comfort and grip whilst still offering solvent resistance
    • Blades possess a "tri-coating" treatment of Zinc-Nickel-Chromium to give the product 4 x more corrosion resistance
    • Handles possess a channel that allows you to deliver +10% more torque
    • Laser etched markings depict the product size to allow for easier tool selection
    • CNC tip machining gives a better screw fit that in turn increases torque deliverance and reduces tip wear


    Typical Applications
    • Electrical
    • DIY
    • Construction


    Standards
    • NF ISO 2380- 1
    • NF ISO 2380- 2
    • ISO 2380- 1
    • ISO 2380- 2
    • DIN ISO 2380- 1
    • DIN ISO 2380- 2
    • ASME B107.600


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Brand

    Facom

    EAN

    3662424095030

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide Chrome-Plated

    Handle Material

    Plastic

    Insulated

    No

    MFR Part No.

    AT3X75

    Overall Length

    178mm

    Screwdriver Type

    Standard

    Series

    Protwist

    Standards Met

    ASME B107.600 DIN ISO 2380-1 DIN ISO 2380-2 ISO 2380-1 ISO 2380-2 NF ISO 2380-1 NF ISO 2380-2

    Tip Size

    3mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701