£68.99
Ex VAT
£82.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
24 tooth reverse lever type. Polished chrome finish with knurled grip.
Features and Benefits
• Robust 24-tooth design with a 15-degree arc swing
• Tool steel drive gear ensures strength and durability
• Low-profile head allows access in tight spaces
• Reversing lever design enables quick one-handed operation
• Knurled grip offers slip-resistant handling
• Available in standard, long, and stubby handle options
• Full polish or black oxide finishes
Standards and Approvals
Conforms to ANSI Spec.: B107.10M
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 0662679181567 |
ECLASS Code | 21040211 |
MFR Part No. | J5450 |
No. of Teeth | 24 |
Overall Length | 405mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |