£16.49
Ex VAT
£19.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Half-round straight nose plier with narrow, finely serrated tips and a pipe-grip for reduced slipping. The pliers also feature a side cutter for copper and hard steel wire (max 160kg/mm2).
Features and Benefits
• Bi-Material ergonomic grips that are resistant to chemical agents
• Chrome finish for corrosion resistance
• Narrow, finely serrated tips with oval pipe-grip and side cutting edges
• Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm²
• 185A: straight nose
• 195A: 40° angled nose
• High durability Carbon alloy steel, with induction hardened cutting edges
• Chrome finish for corrosion resistance
Attribute | Value |
---|---|
Brand | Gedore |
Drive Size | 1/2in. |
EAN | 4010886615782 |
ECLASS Code | 21040218 |
MFR Part No. | 6157810 |
Size System | Metric |
Socket Type | Hexagon Bit Socket |
UNSPSC Code | 27111704 |