SKU:
BTL5827240T
MPN:
E111104
£61.99
Ex VAT
£74.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The spanners have a 12-point OGV® ratcheting ring end which is flexible through 180°, and provides 5° increments. The OGV® profile maximises the contact space with the nut for a longer lifetime. The direction is switched by turning the wrench.
The open end is angled at 15° from the handle axis (increment angle 30°).
Forged from Chrome Vanadium steel with a high chrome finish.
ISO 691 - ISO 1711-1.
Contents: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E111104 |
Number of Pieces | 7 |
Size Range | 10 - 19mm |
Spanner Size | 10mm 12mm 13mm 14mm 15mm 17mm 19mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |