£36.99
Ex VAT
£44.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Ratcheting action for quicker turning of fasteners.
Features and Benefits
• Open end angle 15° with a slimmer head for improved accessibility
• Ring end angle 15° for knuckle clearance or better grip
• 5° action angle
• Switch for quick change of right and left direction
• Larger and bi-directional size marking for easy identification
• Ratchet in the ring for high productivity application
• 12-point Dynamic-Drive™ profile provides longer life for screws and nuts
• Chrome plated micro-matte finishing provides high quality surface
• High-performance alloy steel
• Standards: ISO 1711-1 and DIN 3113
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314153000668 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Matte |
Insulated | No |
Material | Alloy Steel |
Metric or Imperial | Metric |
MFR Part No. | 1RM-19 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 248mm |
Single or Double End | Double End |
Spanner Size | 19mm |
Standards Met | ISO 1711-1 DIN 3113 |
Type | Ratchet Combination Spanner |
UNSPSC Code | 27111726 |