£6.29
Ex VAT
£7.55
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
These 440 series combination spanners possess one open end profile and one OGV® ring end which is thin walled with a high relief zone for greater access to recessed and hard to access bolts. Available in a range of metric sizes, each spanner has a satin chrome finish.
Features and Benefits
• Finished in a satin chrome for corrosion protection
• Available in metric sizes from 4 to 44mm to suit your exact requirements
• Double ended, with one open end angled at 15° and one OGV® ring end for multi-purpose use
• Open head to handle geometry allows you to access and work even in confined spaces
• Ring open end (size E) is specifically designed for better access to deep or embedded screws
• The OGV® profile of the ring end possesses a 12-point ring for powerful tightening while protecting the nut (H suffix products possess a 6-point ring)
Typical Applications
• DIY
• Plumbing
• Construction
• Automotive
Standards
• NF ISO 691
• NF ISO 7738
• NF ISO 3318
• NF ISO 1711-1
• E74-306
• ISO 691
• ISO 7738
• ISO 3318
• ISO 1711-1
• DIN ISO 691
• DIN 1711-1
• DIN 3113
• ASME B107.100
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148517679733 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Metric |
MFR Part No. | 440.1 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 145mm |
Single or Double End | Double End |
Spanner Size | 10mm |
Standards Met | ASME B107.100 DIN 1711-1 DIN 3113 DIN ISO 691 E74-306 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 NF ISO 1711-1 NF ISO 3318 NF ISO 691 NF ISO 7738 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |