SKU:
STN5854089W
MPN:
0-33-726
£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in two lengths, these heavy duty tape measures are ideal for professional use. With a Mylar™ coating on the first 100mm of the blade to stop the tape from breaking and to extend the blade life by up to ten times. 32mm blade with a 3.3m stand out length which enables easier reading for the user. Features both metric and inch stud markings on the blade.
Features and benefits
• Huge standout of 3.35 mm for easy one person measuring
• Wide 32mm blade makes reading the numbers easy
• Strong construction with a 3 Rivet end hook
• Specially designed hook grabs on side, top or bottom for versatility
• Cushion grip provides sturdy, slip-resistant hold with extra control for the user
Typical Applications
• Construction
• Engineering
• Automotive
• Carpentry
• Woodworking
• Plumbing
• DIY
Warnings
• Blade is designed to be guided back into the casing to protect against user injury and blade damage
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 32mm |
Brand | Stanley |
Coating | BladeArmor Mylar® |
EAN | 3253560337261 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 0-33-726 |
Product Type | Heavy Duty Tape Measure |
Resistance Properties | Abrasion-resistant Slip-resistant |
Series | FATMAX |
Special Features | 3 Pin True Zero Hook Belt Clip Cushion Grip |
UNSPSC Code | 27111801 |