£22.79
Ex VAT
£27.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Equipped with a Mylar® coated blade and Blade Armour™ for increased durability, these magnetic FatMax™ tape measures are ideal for use on a punishing job site. Available in either a 5-metre or 8-metre length with metric graduations, Tru-Zero end hook, patented bi-material case and magnet position for 100% accuracy with pull measurements, the product can be relied upon for fast and precise measuring. Completed by the high visibility blade with large, easy-to-read graphics.
Features and Benefits
• Sliding blade lock allows measurements to be taken even with just one person
• High-visibility designed blade with bold, standout graduations for easy reading
• Magnetic end hook possesses a multi-catch design and holds firmly on ferrous surfaces
• Patented 32mm Blade Width
• Patented and world-first Blade Armor protection that is proven to have a 90% reduction in blade breakage
• Patented and world-first Mylar® Coating for up to 10 times the strength of a regular tape blade
• Patented bi-material housing for bolstered durability and comfort when using
• Tru-Zero end hook ensures accurate and reliable measurements of both inside and outside lengths
Typical Applications
• Carpentry
• Plumbing
• DIY
• Construction
Warnings
• Blade should be guided back into the housing to avoid damage to the blade or injury to the user. Blades are sharp and can cause injuries if not properly guided
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 32mm |
Brand | Stanley |
Coating | Mylar |
EAN | 3253560338688 |
ECLASS Code | 21160103 |
Frame Material | Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | FMHT0-33868 |
Product Type | Pocket Tape |
Resistance Properties | Abrasion-resistant Slip-resistant |
Series | FATMAX |
Special Features | 3 Pin True Zero Hook Belt Clip Cushion Grip Magnetic End Hook |
UNSPSC Code | 27111801 |