SKU:
BAH5365060F
MPN:
MTB-8-25-M-E
£39.79
Ex VAT
£47.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These tape measures combine a strong pull magnetic end, reverse blade printing and a metric and imperial scale for superior all round measuring. The body is made of a two component elastomer and ABS, whilst the blade is manufactured from high quality carbon steel with a Nylon coating for durability. Each product possesses patented automatic blade locking for quick and easy measurements and a magnetic s/s tip for ceiling measurement and magnetic pick up. Available in either a 5 or 8m length.
Features and Benefits
• Automatic blade lock improves user safety and accuracy of measuring
• Both products possess metric and imperial scales for versatility of measuring
• Blade is manufactured from high grade carbon steel for resilience even in punishing environments with regular use
• Magnetic tip attaches to metal for accurate results
• Reverse blade printing allows you to see measurements from the underside as well as the top of the blade
• Rubber grip allows the user t effectively hold the tape measure steady
• Easy to read high contrast permanent markings on the non-reflective nylon coated blade
• Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
• Less chance of damage if dropped with impact absorbing rubber case making the product ideal for use on punishing construction sites
• Easy carry integrated belt clip to allow you to attache the product to your person
• Available in two lengths to suit your preferences and needs
Typical Applications
• Plumbing
• DIY
• Construction
Standards
• Class II accuracy
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Bahco |
Coating | Nylon |
EAN | 7314150127085 |
ECLASS Code | 21160103 |
Frame Material | Plastic Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | MTB-8-25-M-E |
Product Type | Double-Sided Measuring Tape |
Special Features | Belt Clip Double-sided Marking Lockable Magnetic Tip |
UNSPSC Code | 27111801 |