£1169.00
Ex VAT
£1402.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Incorporates 'click' sound and 'snap' feel to indicate when torque setting has been reached. Non-length dependent. Extension handle can be used to reduce operator effort (extension handle supplied as standard with models 800, 1000 and 1500). Fine 60 tooth ratchet allows the wrench to be used in confined areas. Accuracy of ±3%. Weight does not include extension handle. Extension handle specification, length = 700mm, weight = 1.6kg.
All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS).
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/4in. |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Extension Handle (up to 2070mm) Plastic Case with Space Provided for Accessories Such as Sockets Traceable Calibration Certificate |
MFR Part No. | 14004 |
Overall Length | 1570mm |
Series | Pro 1500 |
Torque Range | 500 to 1500Nm |
Torque Wrench Type | Adjustable Push Through Ratchet |
UNSPSC Code | 27111715 |