£31.29
Ex VAT
£37.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
VDE diagonal cutting pliers designed to cut all types of wire cleanly: modern materials and soft wires to a maximum piano wire specification of 2.0mm 210 kg/mm² for 192A.16VE and 192A.18VE : 2.2mm 205 kg/mm².
Features and Benefits
• High durability carbon alloy steel jaws for cutting hardened edges
• Designed with a new head to increase cutting capacity and durability
• Off-set rivet and cutting edge geometry offers a high mechanical advantage
• Bi-material grips which are ergonomically designed to resist chemicals
• Coated with varnish to prevent rusting
Notes
All pliers are tested individually at 10,000V for 10 seconds, at the end of the manufacturing cycle
Attribute | Value |
---|---|
Brand | Facom |
Compatible Wire Size Range | 0.7 to 4.5mm² |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Carbon Alloy Steel |
Maximum Compatible Wire Size | 4.5mm |
MFR Part No. | 192A.18VE |
Minimum Compatible Wire Size | 0.7mm |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 180mm |
Special Features | Insulated |
UNSPSC Code | 27111510 |
VDE | Yes |
Weight | 260g |