£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Extra capacity binders. Durable PVC A4 four ring binder with label holder and thumb hole for easy retrieval. With a 54mm spine. Extra wide binder for use with punched pockets and maxi dividers.
Colours: red, blue and black.
Size: A4.
Spine width: 54mm.
Ring size: 40mm.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Red |
EAN | 5701216824033 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | ES82403 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Non-recyclable |
Size | A4 |
Spine Width | 40mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |