noscriptQconnect A4 2-RING BINDER YELLOW 5 0019 KF01472 | Cromwell Tools

Qconnect

A4 2-RING BINDER YELLOW 5 0019

SKU:

ESS8101260K

MPN:

KF01472

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (2)

    Product Details

    Textured linen-look ring binders, available in a range of contemporary colours.


    Features and Benefits
    • Durable PVC A4 four ring binder with 25mm 'O' ring capacity
    • Label holder on 35mm spine for easy identification of files


    Notes
    • Colours: black, blue, green, red and yellow
    • Size: A4
    • Spine width: 35mm
    • Ring size: 25mm


    Product Specification
    Attribute
    Value

    Brand

    Qconnect

    Colour

    Yellow

    EAN

    5026990109405

    ECLASS Code

    24290101

    Material

    Polypropylene

    MFR Part No.

    KF01472

    Pack Quantity

    1

    Recyclable/Non-recyclable

    Recyclable

    Size

    A4

    Spine Width

    25mm

    Type

    Ring Binder

    UNSPSC Code

    44122003