noscriptSnopake SNOPAKE ZIPPA BAG A4 ASSORTED SK12796 (PK-25) 12796 | Cromwell Tools

Snopake

SNOPAKE ZIPPA BAG A4 ASSORTED SK12796 (PK-25)

SKU:

SNO8100100K

MPN:

12796

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (22)

    Product Details

    The S-type zippa-bag with tough plastic closure and metal zip pull. Manufactured from transparent, flexible material. Ideal for hundreds of uses in office, industry, home and school. Different colour zip-strips.


    Features and Benefits
    • Tough plastic
    • Metal Zip Pull
    • Transparent bags
    • Highly durable, can be cleaned and re-used


    Notes
    Sizes:
    A5: 255 x 190mm.
    A4: 325 x 235mm.
    A4+: 370 x 260mm.
    A3: 480 x 350mm.
    Pack quantity: 25


    Product Specification
    Attribute
    Value

    Brand

    Snopake

    Colour

    Assorted

    EAN

    5017303024485

    Material

    Plastic

    MFR Part No.

    12796

    Size

    A4

    UNSPSC Code

    44122011