£32.49
Ex VAT
£38.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The S-type zippa-bag with tough plastic closure and metal zip pull. Manufactured from transparent, flexible material. Ideal for hundreds of uses in office, industry, home and school. Different colour zip-strips
.
Features and Benefits
• Tough plastic
• Metal Zip Pull
• Transparent bags
• Highly durable, can be cleaned and re-used
Notes
Sizes:
A5: 255 x 190mm.
A4: 325 x 235mm.
A4+: 370 x 260mm.
A3: 480 x 350mm.
Pack quantity: 25
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Blue |
EAN | 5017303024362 |
Material | Plastic |
MFR Part No. | 12736 |
Size | A4 |
UNSPSC Code | 44122011 |