Facom

Single End, Combination Spanner, 11mm, Metric

SKU:

FAC5820544N

MPN:

440.11

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (1)

    Product Details

    These 440 series combination spanners possess one open end profile and one OGV® ring end which is thin walled with a high relief zone for greater access to recessed and hard to access bolts. Available in a range of metric sizes, each spanner has a satin chrome finish.


    Features and Benefits
    • Finished in a satin chrome for corrosion protection
    • Available in metric sizes from 4 to 44mm to suit your exact requirements
    • Double ended, with one open end angled at 15° and one OGV® ring end for multi-purpose use
    • Open head to handle geometry allows you to access and work even in confined spaces
    • Ring open end (size E) is specifically designed for better access to deep or embedded screws
    • The OGV® profile of the ring end possesses a 12-point ring for powerful tightening while protecting the nut (H suffix products possess a 6-point ring)


    Typical Applications
    • DIY
    • Plumbing
    • Construction
    • Automotive


    Standards
    • NF ISO 691
    • NF ISO 7738
    • NF ISO 3318
    • NF ISO 1711-1
    • E74-306
    • ISO 691
    • ISO 7738
    • ISO 3318
    • ISO 1711-1
    • DIN ISO 691
    • DIN 1711-1
    • DIN 3113
    • ASME B107.100


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148517679818

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Metric

    MFR Part No.

    440.11

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    155mm

    Single or Double End

    Double End

    Spanner Size

    11mm

    Standards Met

    ASME B107.100 DIN 1711-1 DIN 3113 DIN ISO 691 E74-306 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 NF ISO 1711-1 NF ISO 3318 NF ISO 691 NF ISO 7738

    Type

    Combination Spanner

    UNSPSC Code

    27111726