Castrol

VISCOGEN KL 23, Chain/Drive/Rope Lubricant, Aerosol, 400ml

SKU:

CST7409380K

MPN:

15E1B9

Cromwell Logo

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    This thermally stable synthetic lubricant designed for high temperature lubrication in severe environments, where the use of mineral oils or conventional synthetic oils would result in excessive wear, carbonisation and residue formation. Especially developed from base fluids which form exceptionally adherent, transparent and odourless lubricating films and
    an additive system free of solids, metals or silicone which enhances load carrying capability and prolongs wear protection.


    • Temperature limits: -45°C to +250°C.
    • Odourless non-toxic silicone-free. Is not washed by water
    • Can be used in a wide range of hostile environments
    • Extremely low evaporation rate, low residue formation and low smoke generation at high temperatures - enabling
    reduced maintenance, reduced lubricant consumption and better working environments.
    • Outstanding load carrying ability under severe mechanical loads and high temperatures
    • Excellent penetration on chains and wire rope strands enhancing longer chain life.
    • Doesn't drip dripping or throw off at high speeds or high temperatures ensuring reduced lubricant consumption
    •Excellent rust protection, extraordinary oxidation resistance with no hard carbon build up which leads to longer chain life
    and reduced maintenance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Castrol

    Container Type

    Aerosol

    ECLASS Code

    23060102

    For Use On

    Chains

    MFR Part No.

    3606-8941

    Operating Temperature Range

    -45 to 250°C

    Product Type

    Chain/Drive/Rope Lubricant

    Series

    VISCOGEN KL 23

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514