Loctite

574 Flange Sealant - 250ml

SKU:

LOC7255361P

MPN:

231561

£78.49

Ex VAT

£94.19

Inc VAT

IN STOCK (17)

    Product Details

    General purpose gaps up to 0,25mm. Temperature up to 150°C. Use on rigid metals parts.


    Seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. It provides resistance to low pressures immediately after assembly. Typically used as a form-in-place gasket on rigid flanged connections. The nature of LOCTITE 574 reduces the migration of liquid product after application to the substrate. It has a high oil tolerance and excellent water and glycol resistance.


    Features and Benefits
    • Rigid bond strength
    • Temperature effective, from -55 to +150°C


    Typical Uses
    • For machined, rigid metal flanges - general purpose


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Orange

    EAN

    5010266223414

    ECLASS Code

    23071301

    MFR Part No.

    231561

    Pack Type

    Tube

    Size

    250ml

    Strength

    Medium

    Temperature Range

    -55 to 150°C

    UNSPSC Code

    31400000