noscriptDevcon General Purpose Adhesive, Chemical Resistant, 70g 14210 | Cromwell Tools

Devcon

General Purpose Adhesive, Chemical Resistant, 70g

SKU:

DEV7112071P

MPN:

14210

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (8)

    Product Details

    5 Minute Epoxy Adhesives are highly effective at creating a strong bond in a short amount of time.


    Features and Benefits
    • Permanent non-shrinking bonds
    • Bonds metals, glass, ceramics, concrete and wood
    • Works down to -40°C when cured


    Notes
    • Max. operating temperature: 93°C
    • Pot life: 4 minutes
    • Mix ratio: 1:1
    • Available in 400ml cartridges, 70g twin tubes and 28g Dev-Tube dispenser


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    10°C to 30°C°

    Bonding Time Grade

    Medium (3 to 12 Hours)

    Brand

    Devcon

    Colour

    Amber

    Compatible Materials

    Concrete Electrical Components Glass Plastic

    Container Type

    Tube

    Drying / Bonding Time

    5min.

    EAN

    0681326142102

    ECLASS Code

    23330105

    Features

    Electrically Insulating Fast-Setting General Usage

    Flammable

    No

    Maximum Service Temperature

    93°C

    MFR Part No.

    14210

    Minimum Service Temperature

    -40°C

    Pack Size

    70g

    Product Composition

    Epoxy

    Resistance Type

    Electrical Insulation

    Series

    5-Minute

    Temperature Resistance Range

    -40°C to 93°C°

    Type

    General Purpose

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid