Everbuild

335 Construction Clear Silicone Sealant - 310ml

SKU:

EVB7167230E

MPN:

486154

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (26)

    Product Details

    These construction silicone sealants are designed to be easy to use, fast-curing and anti-fungal. The sealant formula ensures a low dirt pick-up rate for better appearance over a duration of time, and is offered in 5 colours to suit a range of environments.


    Features and Benefits
    • The powerful anti-fungal formula prevents mould growth and keeps sealed surfaces looking clean
    • The formula is waterproof to protect surfaces and seals against water damage
    • Extremely fast curing, for quick and efficient application and use
    • Offered in white, brown, grey, black and transparent for a huge range of applications
    • Can be used for weather-sealing with its durable tough formula
    • Formula has been approved for glass to glass and glass to aluminium


    Typical Applications
    • For weather-sealing, and general sealant use


    Standards
    • Certified under the harmonized European standard
    EN15651 for façade, glazing, cold climate and sanitary
    applications in compliance with the Construction
    Product Regulation.
    • Meets ISO11600 F and G 20LM
    • Tested to ISO 8339 and ISO 10590/10563.


    Notes
    • Comaptible applicator guns:
    KEN7151000K - 310ml C20 silicone sealant gun
    KEN7151400K - 310ml heavy duty ergonomic sealant applicator gun
    KEN7151200K 310ml plastic cartridge gun


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Clear

    Cure Time

    0.5hr

    EAN

    5029347601300

    ECLASS Code

    22170390

    Features

    Contains a powerful anti fungal compound to prevent mould growth Extremely low dirt pick up Faster curing than conventional low mod sealants Flexible - movement accommodation of +/- 20% Waterproof seal

    MFR Part No.

    335TR

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Non-drip paste

    Temperature Resistance Range

    -40 to 150°C

    UNSPSC Code

    31201606