£20.79
Ex VAT
£24.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
For quick removal of old paint. The product is intended to remove all types of oil - and alkyd-based paints, emulsion paints, varnish and most two-component materials from metal, mineral and wooden substrates. A highly effective paint dissolving/lifting material without methylene chloride. Gel like paste also works at low temperatures (< 0 °C) and is also effective at removing glue as well as all paint types.
Features and Benefits
• Far more effective than other green paint strippers on the market
• Quick-acting
• Contains no methylene chloride
• Gel like paste also works at low temperatures (< 0 °C)
• Also effective as glue remover
• Remove all types of oil - and alkydbased paints, emulsion paints, varnish and most two-component materials
Typical Applications
• Mineral, wood and metal substrates
• Industrial
Notes
• Formulation: Special blend of solvents and paraffin wax.
• Appearance: Clear, thixotropic layer.
• Coverage: 2-4m²/l.
• Application: Brush or aerosol and filling knife or paint scraper
• VOC level: 900 grams/litre
• Pack size: 0.75 litre
Warning
• Highly flammable
• Liquid and vapour causes serious eye irritation
Attribute | Value |
---|---|
Brand | Rust-oleum |
Container Type | Aerosol |
EAN | 6936863029251 |
ECLASS Code | 23060101 |
MFR Part No. | 2925 |
Product Type | Green Paint Stripper |
Removes | Oil Paint |
Series | NR.1 |
Size | 500ml |
Suitable For Use On | Metal Wood |
UNSPSC Code | 15121514 |