£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Mobilith SHC™ '100 greases' is designed for a wide variety of applications and offers high performance at extremes of temperature. The formula consists of a synthetic base fluid (often found in a high-quality lithium complex thickener), and is wax-free with a low coefficient of traction (compared with mineral oils). The SHC™ 100 range therefore, provides excellent pumping at low temperatures and a very low starting and running torque.
Features and Benefits
• Protects against wear, rust and corrosion for reduced downtime and maintenance
• Excellent thermal stability and oxidation resistance for long lasting protection for components
• Low traction coefficient prolongs mechanical lifespan and reduces energy consumption
• High and low viscosity grades protects heavy loaded bearings
• Offers good low temperature performance
• Excellent performance even in the presence of water
• Low volatility resists increase in viscocity at high temperatures
• Available in 380g and 16kg containers
Typical Applications
• Electric motors
• Industrial
• Mechanical
Standards
• CEN EN 12081:2017
Attribute | Value |
---|---|
Brand | Mobil |
Colour | Red |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Excellent Protection Against Wear, Rust and Corrosion Excellent Thermal Stability and Oxidation Resistance Includes Both High and Low Viscosity Grades Low Traction Coefficient Low Volatility Outstanding High Temperature and Low Temperature Performance Outstanding Structural Stability in the Presence of Water |
For Use On | Bearings |
MFR Part No. | SHC100 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to 150°C |
Product Type | High Performance Grease |
Series | MLG |
Size | 380gm |
Standards Met | ISO VG 100 |
UNSPSC Code | 15121902 |