£289.00
Ex VAT
£346.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Wire rope lubricant from Ambersil is designed for use on wire ropes subjected to harsh weather conditions and exposure to sea water to extend the service life of the rope.
Features and Benefits
• Can be used sparingly for an economical lubricant (1kg will lubricate 50m of 25mm diameter rope)
• Capillary action of the lubricant allows for penetration between strands and to the core of the rope for internal and external protection against corrosion
• Produces a water repellent film that extends the intervals between retreatment
• The protective film prevents lubricant fling of in adverse weather conditions and prevents the collection of abrasive particles
Typical Applications
• Dockside ropes
• Ship crane ropes
• Drag lines
• Hoists
• Mobile cranes
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Drum |
EAN | 5017419373231 |
ECLASS Code | 23060102 |
MFR Part No. | 1031114 |
Operating Temperature Range | -40 to 120°C |
Product Type | Wire Rope Lubricant |
Series | 31722 |
Size | 18kg |
Type | Lubricant |
UNSPSC Code | 15121514 |