£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Food safe, non-toxic clear lubricating gear oil, made from synthetic base oils and specially selected additive packages, to deliver a high performing lubricant in a wide array of food and pharmaceutical environments.
Feature and Benefits
• High performing, food safe, non-toxic clear lubricating oil
• Versatile lubricating oil that can be used in a range of food and pharmaceutical production facilities
• Non-emulsify hydrophobic oil displaying corrosion protection, oxidation and thermal stability
• Suitable for use in wide range of temperatures -20°C to 180°C
• Cost effective long service life and extended service intervals
• FDA listed ingredients and InS H1 Registered
Typical Applications
• Food industry
• Beverage industry
• Pharmaceutical
• Clean environments
• Gearbox lubrication
• Plain bearings lubrication
• Drive chains lubrication
• Recirculating systems: wide temperature variations and humid or wet conditions
Notes
• Range of sizes available
• Various grades available
• Viscosity @ 40°C - 100csr(ASTM D445 IP71)
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Bottle |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Bearings Chains Gears |
MFR Part No. | FS AIR LINE 1ltr |
Operating Temperature Range | 20 to 180°C |
Product Type | Food Safe Oil |
Series | FS AIR LINE |
Size | 1ltr |
Standards Met | InS H1 Registered |
UNSPSC Code | 15121503 |
Viscosity | 100csr(ASTM D445 IP71) |