£10.99
Ex VAT
£13.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Twist & Spray Primers from Plastikote Increase top coat adhesion, seal porous, bare or corroded surfaces, maximise durability and improve the overall finish with a new premium primer formula for enhanced and consistent coverage.
New easy spray technology - Provides added control to make spray painting easier, faster and cleaner than ever before. The primer can be re coated at anytime for simple, faster project completion.
The twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process.
Features and Benefits
• Increase top coat adhesion, seal porous, bare or corroded surfaces
• Maximise durability and improve the overall finish
• Can be re-coated at anytime
• Twist and lock mechanism for easy closure
• Size: 400ml
Typical Applications
• Metals
• Indoor
• Outdoor
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Black |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 5055018109424 |
ECLASS Code | 22170102 |
Finish | Matt |
For Use On | Masonry Metal Plastic Wood |
MFR Part No. | 25001 |
Product Type | Primer |
Series | TWIST & SPRAY |
Size | 400ml |
Supplier Colour | Black |
UNSPSC Code | 31211507 |