£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
An easy-to-apply vibrant acrylic paint that is ideal for the repair and touch-up of painted surfaces. Its high-performance acrylic resin bonded formula is resistant to UV damage offering a listing finish on a variety of surfaces.
Features and Benefits
• Versatile with excellent adhesion to all surface types
• Based on a tenacious resin bonding system, the paint combines excellent coverage with a hard wearing tough finish
• RAL matched for accurate colour matches
• Fast drying speed with surfaces feeling touch dry in <5 minutes
• Once cured (24-hours) the paints have a high UV resistance
• Provides excellent flexibility once cured
Typical Applications
• Cosmetic repair
• Anti-corrosion treatments
• Pipeline identification
• Metal
• Wood
• Glass
• Paintable plastics
• Concrete
• Stone
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Silver |
Container Type | Aerosol |
Drying Time | Handling dry 60 mins Recoat dry <5 mins Touch dry 20 mins |
EAN | 5017419371800 |
ECLASS Code | 22170102 |
Finish | Gloss |
MFR Part No. | 1030280 |
Product Type | Metallic Spray |
Size | 400ml |
Supplier Colour | Chrome Silver |
UNSPSC Code | 31211507 |