Ambersil

RAL6002 ACRYLIC PAINT GREEN 400ML

SKU:

AMB7210000L

MPN:

1030276

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (2)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    An easy-to-apply vibrant acrylic paint that is ideal for the repair and touch-up of painted surfaces. Its high-performance acrylic resin bonded formula is resistant to UV damage offering a listing finish on a variety of surfaces.


    Features and Benefits
    • Versatile with excellent adhesion to all surface types
    • Based on a tenacious resin bonding system, the paint combines excellent coverage with a hard wearing tough finish
    • RAL matched for accurate colour matches
    • Fast drying speed with surfaces feeling touch dry in <5 minutes
    • Once cured (24-hours) the paints have a high UV resistance
    • Provides excellent flexibility once cured


    Typical Applications
    • Cosmetic repair
    • Anti-corrosion treatments
    • Pipeline identification
    • Metal
    • Wood
    • Glass
    • Paintable plastics
    • Concrete
    • Stone


    Standards
    • ISO 14001
    • ISO 9001


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Colour

    Green

    Container Type

    Aerosol

    Drying Time

    Handling dry 60 mins Recoat dry <5 mins Touch dry 20 mins

    ECLASS Code

    22170102

    Finish

    Gloss

    MFR Part No.

    1030276

    Product Type

    Paint

    RAL Colour

    6002

    Size

    400ml

    Supplier Colour

    Green

    UNSPSC Code

    31211507