£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Large, ergonomically designed seat and backrest.
With integrated lumbar support.
Backrest height adjustment convenient and easy to operate in sitting position.
360° Rotation of the seat.
Unitec 2 seat comes with load sensitive brakes.
Unitec 3 seat comes with glides.
Unitec 2 Seat height: 440-620 mm
Unitec 3 Seat height: 580 - 850 mm
Seat depth: 470 mm
Seat width: 460 mm
Seat finish: Synthetic leather
Soft, washable and comfortable
Colour: Black
Unitec 2 weight: 12kg
Unitec 3 weight: 14kg
Attribute | Value |
---|---|
Additional Features | Stop & Go Castors |
Back Height | 460 |
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849280325 |
Maximum Weight | 19 Stones,120kg |
MFR Part No. | 9651-0551 |
Product Type | Workplace Chair |
Seat Depth | 470 |
Seat Height | 58-85cm |
Seat Width | 460 |
UNSPSC Code | 56101504 |