£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These stainless-steel castors are ideal for use on compact, hard floors such as cement and tiles, making them particularly suited for the food processing industry. With a top plate mount and operating temperature range of -10°C to +60°C, they perform well in humid environments but are not recommended for use where mineral or organic acids are present.
Features and Benefits
• Stainless steel castor housing offers durability and corrosion resistance, perfect for harsh environments
• Top plate mounting ensures secure attachment and stability on various equipment
• Operating temperature range (-10°C to +60°C) provides reliability in standard food processing conditions
• Not suitable for use with mineral or organic acids, ensuring material longevity
Attribute | Value |
---|---|
Application | Food Processing |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140259706 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | F100P6S01 |
Mount Type | Top Plate |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | 10 to 60°C |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Stainless Steel |