£27.79
Ex VAT
£33.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These stainless-steel castors are ideal for use on compact, hard floors such as cement and tiles, making them particularly suited for the food processing industry. With a top plate mount and operating temperature range of -10°C to +60°C, they perform well in humid environments but are not recommended for use where mineral or organic acids are present.
Features and Benefits
• Stainless steel castor housing offers durability and corrosion resistance, perfect for harsh environments
• Top plate mounting ensures secure attachment and stability on various equipment
• Operating temperature range (-10°C to +60°C) provides reliability in standard food processing conditions
• Not suitable for use with mineral or organic acids, ensuring material longevity
Attribute | Value |
---|---|
Application | Food Processing |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140259805 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Plate Size | 129x106mm |
Load Capacity | 180kg |
MFR Part No. | F200R5Z21 |
Mount Type | Top Plate |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | 10 to 60°C |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Stainless Steel |