Mitutoyo

104-141A (104-141) 200-300mm MIC. C/W ANV & STDS

SKU:

MIT3250756G

MPN:

104-141A

£359.00

Ex VAT

£430.80

Inc VAT

IN STOCK (1)

    Product Details

    With one-piece carbide tip spindle and interchangeable ­hardened anvils with ground threads. Micro-lapped anvil and spindle faces, perforated frame with enamel finish. Supplied with standards, ratchet stop, positive locking clamp and supplied in a wooden or plastic (depending on size) storage case.


    Accuracy:
    Flatness: 0.6mm up to 300mm.
    1.0mm up to 300 - 1000mm.
    Parallelism: (2+L/100)mm (fraction rounded down).
    Instrument error: ± (4+L/75)mm (fraction rounded up).
    L = maximum measuring length.


    Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.006mm

    Additional Features

    Supplied with Setting Standards for Each Range Wide Measuring Range with Interchangeable Anvils With Ratchet Stop for Constant Force

    Brand

    Mitutoyo

    EAN

    4946368215136

    Graduations

    0.010mm

    Includes

    Box Gauge Blocks Inserts Key

    Measuring Range

    200 - 300mm

    MFR Part No.

    104-141A

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight Each

    2220g