£72.49
Ex VAT
£86.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The IP54 specification Digitronic Caliper is a durable and precise tool ideal for engineering tasks, providing four-way measurements: outside, inside, depth, and step. Built from robust stainless steel, this caliper is dust- and splash-proof, making it well-suited for demanding environments. Its features include a large LCD display for clear readings, a thumb roller for accurate and easy slider adjustment, and a patented ceramic capacitive sensor for high reliability. Additionally, the tool allows for convenient mm/inch conversions to simplify measurements. The caliper is supplied in a sturdy carry case, enhancing portability and storage, making it an ideal choice for precision engineering work.
Features and Benefits
• Designed with IP54 dust and splash protection, making it suitable for varied work environments
• Enables straightforward mm/inch conversions for versatile measurement options
• Includes a patented ceramic capacitive sensor for enhanced measurement accuracy
• Features an easy-to-read, large LCD display for clear result visibility
• Provides precise slider movement control with a smooth-operating thumb roller
• Made from durable stainless steel for long-lasting use in industrial settings
• Comes with a robust carry case for easy transport and secure storage
Typical Applications
• Engineering
Specifications
• CR2032 battery
• Accuracy to DIN 862
• Resolution: 0.01mm/0.0005"
Attribute | Value |
---|---|
Accuracy | +/-0.02mm |
Additional Features | 4-way Measurement |
Brand | Moore & Wright |
EAN | 5051102100957 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
MFR Part No. | MW110-15WR |
Resolution | 0.01mm |
Standards Met | DIN 862 IP54 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |