£164.00
Ex VAT
£196.80
Inc VAT
3 Variations Available
Product Details
Product Specification
IP54 specification dust and splash proof Digitronic caliper allowing for outside, inside, depth and step (4 way) measurements. Constructed from stainless steel for added robustness on the job and supplied in a durable carrycase for easy portability and storage.
Features and Benefits
• Water and dust resistant to IP54 specification
• mm/inch conversion for easy measurements
• Patented ceramic capacitive sensor
• Large LCD display for easy to read results
• Thumb roller for easy and precise slider movement
• Stainless steel construction for added durability
Specifications
• CR2032 battery
• Accuracy to DIN 862
• Resolution: 0.01mm/0.0005"
Typical Applications
• Engineering
Attribute | Value |
---|---|
Accuracy | +/-0.02mm |
Additional Features | 4-Way Measurement |
Brand | Moore & Wright |
EAN | 5051102100971 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 12 in. 0 - 300 mm |
Measures | External Internal |
MFR Part No. | MW110-30WR |
Resolution | 0.01mm |
Standards Met | DIN 862 IP54 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |