£2149.00
Ex VAT
£2578.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The MSA Altair multi gas monitors incorporate industry-leading XCell sensors which deliver unparalleled performance, increased durability, and delivers enhanced worker safety. The units are designed to notify users of gas monitoring results and provides both audible and visible alarms which include a screen reading and bright LED lights. These notifications are set up to inform both the users and those nearby of the environmental conditions. Green lights inform of safe conditions where red lights notify of dangers. Housed in a thick rubberised casing allows the monitors to survive accidental drops and being IP67 dust and water resistant allows for increased durability and lifetime.
Features and Benefits
• Replaceable lithium batteries provide a long lifetime
• Visual and audible notifications allow for easy reading and alerts to both the user and those nearby
• Thick rubberised casing with IP67 dust and water resistance increases durability and lifetime
• Working Temperature: -10 to 40C
• Alarm Type: Visual, Sound, Vibration
• ALTAIR 4XR (10211185) detects Carbon Monoxide, Hydrogen Sulphide, Sulphur Dioxide, Nitrogen Dioxide, Combustible Gases
• ALTAIR 5X (10119600) detects: Chlorine Dioxide, Ammonia, Chlorine, Nitrix Oxide, Carbon Monoxide, Nitrogen Dioxide, Oxygen, Hydrogen Sulphide, Phosphine, Hydrogen Cyanide, Sulphur Dioxide, Combustible Gases
Attribute | Value |
---|---|
Alarm Type | Sound Vibration Visual |
Battery Type | Lithium |
Brand | MSA |
Colour | Black |
Detected | Ammonia Carbon Monoxide Chlorine Chlorine Dioxide Combustible Gases Hydrogen Cyanide Hydrogen Sulphide Nitric Oxide Nitrogen Dioxide Oxygen Phosphine Sulphur Dioxide |
Dimensions W x D x H (mm) | 170 x 90 x 52mm |
Display | Yes |
EAN | 6418170272884 |
Gas Type | Cl2 ClO2 CO H2S HCN NH3 NO NO2 O2 PH3 SO2 |
MFR Part No. | A-ALT5X-A-L-K-0-1-0-0-E-0-0-0 |
Model Number | A-ALT5X-A-L-K-0-1-0-0-E-0-0-0 |
Power Source | Battery |
Sensor Type | Catalytic Bead Electrochemical Photoionisation |
UNSPSC Code | 46171613 |
Working Temperature | -10 to 40°C |