£51.99
Ex VAT
£62.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Get quick and effective testing of wiring and electrical installations with a plug-in industrial socket tester from Martindale Electric®. Designed to detect up to seven fault conditions, the simple to read display provides clear fault codes instantly.
Features and Benefits
• Delivers quick and simple wiring testing
• Bright LED provides clear fault identification
• Available in both 16A (MRT5162811E) and 32A (MRT5162812G) models
• Look up chart on the tester for quick diagnosis
• ABS housing for robust and reliable equipment
Typical Application
• Electrical maintenance
Standards
• CAT II 150V, Class II
• BS EN 61010-1
• BS EN 61326-1
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 47mm |
EAN | 5036162183058 |
ECLASS Code | 27200308 |
Length | 65mm |
MFR Part No. | CP301 |
UNSPSC Code | 41113704 |
Voltage | 110V |
Weight | 195g |
Width | 65mm |