noscriptBrannan 300/624/0 100mm DIAL BOTTOM ENTRY STAINLESS THERMOMETER TO IP67 300/624/0 | Cromwell Tools

Brannan

300/624/0 100mm DIAL BOTTOM ENTRY STAINLESS THERMOMETER TO IP67

SKU:

BRN3125221C

MPN:

300/624/0

£149.00

Ex VAT

£178.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Brannon® XT040 100mm dial, bottom entry thermometer is surface mounting and has a grade 304 stainless steel case and bezel. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.


    Features and Benefits
    • Waterproof thermometer for use outdoors
    • Stainless steel construction is easy to clean
    • Simple to use for accurate measurements


    Contents
    • 1x Liquid expansion thermometer
    • 1x 1/2in. 63mm stainless steel pocket
    • 1x 140mm stem


    Typical Applications
    • Temperature measurements
    • Outdoor and high humidity installations


    Standards
    • BS EN 13190
    • IP67


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Brannan

    ECLASS Code

    27200205

    MFR Part No.

    300/624/0

    Range

    -20 to 60°C

    Thermometer Type

    Dial

    UNSPSC Code

    41112212