£149.00
Ex VAT
£178.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Brannan® XT040 100mm dial, back entry thermometer is direct mounting and constructed from grade 304 stainless steel case and bezel. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.
Features and Benefits
• Waterproof thermometer for use outdoors
• Stainless steel construction is easy to clean
• Simple to use for accurate measurements
Contents
• 1x Liquid expansion thermometer
• 1x 63mm stainless steel pocket
• 1x 140mm stem
Typical Applications
• Temperature measurements
• Outdoor and high humidity installations
Standards
• BS EN 13190
• IP67
Attribute | Value |
---|---|
Additional Features | Back Entry |
Brand | Brannan |
ECLASS Code | 27200205 |
MFR Part No. | 301/626/0 |
Range | -20 to 60°C |
Thermometer Type | Dial |
UNSPSC Code | 41112212 |