noscriptBrannan 302/624/0 100mm DIAL BOTTOM ENTRY STAINLESS THERMOMETER TO IP 67 302/624/0 | Cromwell Tools

Brannan

302/624/0 100mm DIAL BOTTOM ENTRY STAINLESS THERMOMETER TO IP 67

SKU:

BRN3125225C

MPN:

302/624/0

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Brannon® XT045 bottom entry, stainless steel thermometer is weatherproof and has a stainless steel case, bezel and back flange. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.


    Features and Benefits
    • Back flange for convenient surface mounting
    • Available in a choice of temperature ranges and capillary lengths
    • Simple to use
    • Durable 304 class stainless steel case, bezel and back flange for easy cleaning and product longevity


    Contents
    • 1x 100mm liquid expansion thermometer
    • 1x back flange
    • 1x 1.5m capillary
    • 1x 1/2in. x63mm stainless steel pocket
    • 1x 140mm stem


    Typical Applications
    • Temperature measurements
    • Outdoor and high humidity installations


    Standards
    • BS EN 13190
    • IP67


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Brannan

    ECLASS Code

    27200205

    MFR Part No.

    302/624/0

    Range

    -20 to 60°C

    Thermometer Type

    Dial

    UNSPSC Code

    41112212