£22.79
Ex VAT
£27.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The K-type thermocouple probe from Brannan® is designed to record temperature readings when distance to the object is a safety requirement to protect the operator against the effects of radiant heat.
Features and Benefits
• Available in a choice of models to suit various requirements
• Improves access for remote reading purposes to improve operator safety
• Widens the temperature range of compatible thermometers, like the Brannan® Infrared Thermometer range
Typical Applications
• Widens temperature reading range on compatible products
Warnings
• Thermocouples are suitable for temperatures up to 800°C. For prolonged use at high temperatures above 500°C and 500°F, handles must be protected against radiant heat
Notes
• Suitable for use with:
BRN3125234D - Infrared Thermometer
BRN3125235F - Infrared Thermometer
BRN3125236H - Infrared Thermometer
Attribute | Value |
---|---|
Accuracy | +/-1.5°C |
Brand | Brannan |
ECLASS Code | 27200205 |
MFR Part No. | 38/692/0 |
Range | -50 to 450°C |
Size | 390 x 65 x 16mm |
Thermometer Type | K-Type Thermocouple: Surface Temperature/Contact |
UNSPSC Code | 41112212 |