noscriptBrannan 91/636/0 100mm DIAL BOTTOM ENTRY THERMOMETER SURFACE MOUNTING 91/636/0 | Cromwell Tools

Brannan

91/636/0 100mm DIAL BOTTOM ENTRY THERMOMETER SURFACE MOUNTING

SKU:

BRN3125241G

MPN:

91/636/0

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Brannon® 100mm dial, bottom entry thermometer is surface mounting and has a stainless steel bezel and capillary system. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.


    Features and Benefits
    • Back flange for convenient surface mounting
    • Available in a choice of temperature ranges and capillary lengths
    • Simple to use


    Contents
    • 1x Liquid expansion thermometer
    • 1x back flange
    • 1x 3m capillary
    • 1x 1/2in. x 50mm BSP brass pocket
    • 1x 75mm stem


    Typical Applications
    • Temperature measurements
    • Dry indoor installations


    Standards
    • BS EN 13190
    • BS EN 60529:1992 (IP54)


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Bottom Entry (With Back Flange)

    Brand

    Brannan

    ECLASS Code

    27200205

    MFR Part No.

    91/636/0

    Range

    0 to 120°C

    Size

    Dial: 100mm

    Thermometer Type

    Dial

    UNSPSC Code

    41112212