£83.49
Ex VAT
£100.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to measure equipment and systems temperatures, the digital thermometer from Martindale Electric® is compact and durable for use in a range of environments.
Features and Benefits
• Delivers a wide temperature range between -200°C to 1372°C
• Supplied with a holster for convenient transport and access when required
• Integrated stand for operator convenience
• K-type thermomcouple allows for use with other K-Type probes, including clamp, air and surface probes (DT175 model features two K-type thermocouples)
• Displays in either °C or °F to suit operator requirements
• MIN/MAX/AVG mode allows for recording extreme readings over long periods
Typical Applications
• Heating
• Industrial Maintenance
Standards
• BS EN 31326-1
Attribute | Value |
---|---|
Accuracy | 2.2°C |
Additional Features | Single Input |
Brand | Martindale Electric |
EAN | 5036162187735 |
ECLASS Code | 27200205 |
MFR Part No. | DT173 |
Range | -200 to 1372°C |
Resolution | 0.1°C |
Size | L160 x W83 x D38mm |
Thermometer Type | Contact |
UNSPSC Code | 41112212 |
Weight | 240g |