£529.00
Ex VAT
£634.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The AGB stainless steel bench scale from Adam Equipment® is a Trade Approved design which features an IP68-certified, waterproof indicator and a large 300mm x 400mm stainless steel weighing pan, and a base made from die-cast aluminium steel. This industrial scale is available in a range of variants with capacities of 6kgs and 60kgs.
Features and Benefits
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Provides precision checkweighing with audible alarm when items are over or under the required weight
• Supplied with a rechargeable battery for use in any location
• Has an animal/dynamic weighing function to allow for consistent results for moving subjects
• The display is backlit and will change colour to provide visual notification of checkweighing limits
• Has a selectable parts counting function with preset sample sizes for ease of use
• Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
• The large, heavy-duty rubber feet keep the unit stable to ensure accurate results
• Provides multiple weight units, including grams and kilograms, as well as a custom unit
Typical Applications
• Industrial weighing
• Weighing in food production factories
• Legal-For-Trade weighing applications
Approvals
̉• EC Approved (Class III)
Notes
• ADM8442584T - 6kg
• ADM8446300J - 15kg
• ADM8442584V - 30kg
• ADM8442584W - 60kg
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 15kg |
ECLASS Code | 24221200 |
Height | 680mm |
Length | 510mm |
Material | Aluminium Stainless Steel |
MFR Part No. | AGB 15M |
Resolution | 5g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 300mm |