£579.00
Ex VAT
£694.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The AGF stainless steel floor scale from Adam Equipment® is of a durable, industrial design which features an IP68-certified waterproof, indicator and a large 400mm x 500mm weighing pan made from grade 304 stainless steel, while the base is made from die-cast aluminium steel. This industrial scale is available in two variants with capacities of 150kgs and 300kgs.
Features and Benefits
• Keys are colour-coded to allow for quick recognition of frequently used buttons
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Provides precision checkweighing with audible alarm when items are over or under the required weight
• Supplied with a rechargeable battery for use in any location
• Has an animal/dynamic weighing function to allow for consistent results for moving subjects
• The display is backlit and will change colour to provide visual notification of checkweighing limits
• Has a selectable parts counting function with preset sample sizes for ease of use
• Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
• The large, heavy-duty rubber feet keep the unit stable to ensure accurate results
• Provides multiple weight units, including grams and kilograms, as well as a custom unit
Typical Applications
• Industrial weighing
• Food production
Notes
• ADM8446300H - 150kg
• ADM8446300J - 300kg
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 300kg |
ECLASS Code | 24221200 |
Height | 855mm |
Length | 400mm |
Material | Aluminium Stainless Steel |
MFR Part No. | AGF 300 |
Resolution | 5g |
Type | Floor Scales |
UNSPSC Code | 41111500 |
Width | 625mm |