SKU:
ADM8442480G
MPN:
AGF 300M
£569.00
Ex VAT
£682.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed for industrial applications, the AGF trade approved floor scales are extremely durable, with a backlit LCD display for clear weight visibility in a range of settings. The tactile keypad is user-friendly with colour-coded keys for quick programme identification, while the colour-changing display highlights checkweight variations to deliver reliable results.
Features and Benefits
• Large rubber feet are durable and maintain unit stability
• Weighing pan is made from grade 304 stainless steel for strength and ease of cleaning
• Durable construction is suitable for heavy industrial use
• Can be extrenally calibrated with weights to verify and adjust settings
• Features a hold function to feeze the displayed weight for logging
• Has both a visual and audible notification for checkweighing applications
• Preset sample sizes are available for parts counting applications
• Suitable for dynamic or animal weighing applications where digial filtering allows for consistent results on moving subjects
• Can be programmed for automatic power-off function to save energy
• Integrated rechargeable battery allows for use when no mains power is available
Typical Applications
• Industrial weighing applications
• Checkweighing
• Parts counting
• Food production factories
• Legal-for-trade weighing
Approvals
• EC approved (Class III)
Notes
• 5-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 400mm x 500mm |
Brand | Adam Equipment |
Capacity | 300kg |
ECLASS Code | 24221200 |
Height | 855mm |
Includes | Mains Power Cord |
Length | 620mm |
Material | Stainless Steel |
MFR Part No. | AGF 300M |
Resolution | 100g |
Type | Floor Scales |
UNSPSC Code | 41111500 |
Width | 400mm |