noscriptSalter Brecknell B140 WEIGH COUNT SCALE 15KGx0.5gm CAPACITY 816965005765 | Cromwell Tools

Salter Brecknell

B140 WEIGH COUNT SCALE 15KGx0.5gm CAPACITY

SKU:

SLT8440420K

MPN:

816965005765

£197.00

Ex VAT

£236.40

Inc VAT

IN STOCK (4)

    Product Details

    The Salter Brecknell® B140 digital scales are a portable machine, ideal for use in applications where mains power is unavailable.


    Features and Benefits
    • The red LED display makes it ideal for use in poorly lit areas
    • Provides a 20-hour battery life when fully charged
    • Supplied with a 12V AC adaptor for mains use if required
    • Equipped with eight pre-stored piece weigh memories
    • Two pre-set tares for convenient use with regular-sized containers or bins
    • Removable stainless steel weight platter for easy cleaning
    • RS-232 communication port, facilitating easy connection to a PC or printer
    • Ten dedicated coin function keys, as well as additional functionalities, including big bag bulk weighing mode and small bag weighing mode


    Typical Applications
    • Light Industrial
    • Part Counting
    • Coin Counting (30kg/60lb)


    Approvals
    • NSF®


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    20 Hours Battery life Auto Power Off Clear Button Facility Hold Button Facility Internal Rechargeable battery LED Display Tare Button Facility Zero Buttton

    Brand

    Salter Brecknell

    Capacity

    15kg

    ECLASS Code

    24221200

    Height

    13mm

    Includes

    Power Adapter

    Length

    292mm

    Material

    Plastic Stainless Steel

    MFR Part No.

    B140

    Type

    Digital Scales

    UNSPSC Code

    41111500

    Width

    222mm