£197.00
Ex VAT
£236.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Salter Brecknell® B140 digital scales are a portable machine, ideal for use in applications where mains power is unavailable.
Features and Benefits
• The red LED display makes it ideal for use in poorly lit areas
• Provides a 20-hour battery life when fully charged
• Supplied with a 12V AC adaptor for mains use if required
• Equipped with eight pre-stored piece weigh memories
• Two pre-set tares for convenient use with regular-sized containers or bins
• Removable stainless steel weight platter for easy cleaning
• RS-232 communication port, facilitating easy connection to a PC or printer
• Ten dedicated coin function keys, as well as additional functionalities, including big bag bulk weighing mode and small bag weighing mode
Typical Applications
• Light Industrial
• Part Counting
• Coin Counting (30kg/60lb)
Approvals
• NSF®
Attribute | Value |
---|---|
Additional Features | 20 Hours Battery life Auto Power Off Clear Button Facility Hold Button Facility Internal Rechargeable battery LED Display Tare Button Facility Zero Buttton |
Brand | Salter Brecknell |
Capacity | 6kg |
EAN | 0816965005758 |
ECLASS Code | 24221200 |
Height | 13mm |
Includes | Power Adapter |
Length | 292mm |
Material | Plastic Stainless Steel |
MFR Part No. | B140 |
Type | Digital Scales |
UNSPSC Code | 41111500 |
Width | 222mm |