£70.49
Ex VAT
£84.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The lightweight CB compact balance scales are a quick and simple weighing solution. The one-piece housing with sealed keypad and stainless steel weighing pan are easy to clean and can withstand knocks, splashes and spills without damage in industrial settings.
Features and Benefits
• LCD display screen with backlight for clear visibility
• 130mm diameter weighing pan made from grade 304 stainless steel for easy cleaning
• Lightweight for ease of transport and portability
• Keypad is sealed to protect against dirt and spills
• Level indicator assists in adjusting the feet for an optimum setup to allow for precision weighing
• Quick and simple operation with no training required
• The zero-tracking feature means the display returns to zero after each weigh with no adjustment required
• Low battery indicator function highlights battery replacement in good time
• Can be used in conjunction with an AC adaptor (not included) if required
• Available in three capacity variants from 500g to 3000g
Typical Applications
• High accuracy weighing
Attribute | Value |
---|---|
Additional Features | External Cailibration |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 45mm |
Includes | 2 AA Batteries |
Length | 205mm |
Material | ABS |
MFR Part No. | CB 1001 |
Resolution | 0.1g |
Type | Balance Scales |
UNSPSC Code | 41111500 |
Width | 160mm |