SKU:
ADM8449522H
MPN:
CCT 8UH
£447.00
Ex VAT
£536.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Suitable for any counting application, the Cruiser bench counting scales from Adam Equipment® ensure accurate packaging and reduce waste when fulfilling orders. The user-friendly operation has a built-in memory to speed up applications that involve frequently used products and weights to enhance productivity.
Features and Benefits
• Programmable back-lit display can be customised to 'always on', 'always off' or to activate only when iitems are placed on the scale
• Buttons are colour-coded to help the identification of frquently used keys
• Can be connected to computers and printers using the RS-232 interface for easy data collection and printing
• Feet are adjustable for optimal set-up and stability when weighing
• Provides up to 140 PLUs for product storage and recall to speed up work times
• Can be externally calibrated to verify and refine settings using weights
• 1:600,000 counting resolution ensures precision
• Will automatically optimise parts counting settings as each piece weight is added
• Preset sample sizes are available for selection for operator convenience
• Tare function helps to speed up repetitive weighing applications
• Can be programmed for an automatic power-off to save energy and battery power
• Integrated rechargeable battery allows for use when electrical points are unavailable
Typical Applications
• General weighing
• Parts counting
• Check counting
• Inventory control
• Quality control
• Warehouse production
Notes
• 5-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 210mm x 300mm |
Brand | Adam Equipment |
Capacity | 8kg |
ECLASS Code | 24221200 |
Height | 115mm |
Includes | 12VDC 800mA Adaptor |
Length | 355mm |
Material | ABS |
MFR Part No. | CCT 8UH |
Resolution | 0.05g |
Type | Counting Scales |
UNSPSC Code | 41111500 |
Width | 326mm |