SKU:
ADM8447195R
MPN:
SWZ 6D
£257.00
Ex VAT
£308.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Swift price computing retail scales are EC trade approved and have mutilple currency and language functions. Lightweight and portable, the durable ABS housing stands up to frequent use, while the stainless steel weighing pan is allows for easy cleaning.
Features and Benefits
• Backlit LCD display with 15mm high digits for clear visibility
• Adjustable feet allow for an optimised set up for accurate results
• Colour-coded buttons help to identify frequently used keys for smarter working
• Provides a fast connection to computers and printers via the RS-232 interface
• Overload protection function helps to protect internal components against damage
• Drip channels in the scale housing divert liquids away from the scales to protect internal components against damage
• 100 PLU memory locations to store frequently used items for quick recall
• Speed up repetitive weighing applications using the preset tare function
• Has zero-tracking and returns display to zero immediately to maintain productivity
• Integrated rechargeable battery for use when no electrical points are available
• Automatic power-off function preserves battery when not in use
Typical Applications
• Weighing and price computing on farms, market stalls, retail outlets and pop-up shops
Approvals
• EC type approved
Notes
• 3-year warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Size: 210mm x 300mm |
Brand | Adam Equipment |
Capacity | 3 / 6kg |
ECLASS Code | 24221200 |
Height | 120mm |
Includes | 12V 800mA adaptor |
Length | 355mm |
Material | ABS Stainless Steel |
MFR Part No. | SWZ 6D |
Resolution | 1 / 2g |
Type | Digital Scales |
UNSPSC Code | 41111500 |
Width | 315mm |